Zoro Homepage

8 ft 3 in Overall H, Fixed Ladder, Steel, 9 Steps, Side Step Exit, Powder Coated Finish

  • Mfr # F9S C1

  • Zoro # G7101823


product price: $386.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
9
Overall Height
8 ft 3 in
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9S C1
Zoro #
G7101823
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft 3 in
Overall Width
22 in
Top Step Height
8 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
8 ft
Rung Diameter
0.8 in
Top-to-Bottom Rung Height
8 ft
Standing Height - Maximum
8 ft
Overall Depth
7.5 in

Details

Item
Fixed Ladder
Load Capacity
300 lb
Material
Steel
Number of Steps
9
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Side Step
Rung Type
Round
Item - Fixed Ladders
Fixed Ladder
Rung Spacing
12 in
Color
Gray
Climbing Angle
90 ?
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Rungs
9
Bracket Adjustability
Fixed
Assembly
Assembled
Ladder Type
Fixed Ladder
Series
Series F
Number of Sections
1
Load Capacity - Maximum
300 lb
Exit Direction
Side Step
Weight
77 lb
Number of Mounting Brackets
4

Description

Fixed Ladder, Walk-Thru Included No, Exit Side Step, Overall Height 8 ft, Overall Width 22 in, Material Steel, Load Capacity 300 lb, Number of Steps 9, Top Step Height 8 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.