8 ft Overall H, Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity

  • Mfr # ST08AL C1

  • Zoro # G7116575


product price:  $386.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
300 lb
Material
Steel
Overall Height
8 ft
Overall Width
15 in
Top Step Height
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST08AL C1
Zoro #
G7116575
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
15 in
Top Step Height
8 ft
Rung Dia.
3/4 in
Ladder Height
8 ft
Standing Height - Maximum
4 ft
Hook Length
9.5 in
Rung Diameter
0.8 in
Top-to-Bottom Rung Height
8 ft
Reach Height - Maximum
10.6 ft

Details

Item
Storage Tank Ladder
Load Capacity
300 lb
Material
Steel
Rung/Step Spacing
12 in
Finish
Powder Coated
ANSI Type
Not Rated
Net Weight
37.0 lb
Rung Type
Round
Rung Spacing
12 in
Number of Rungs
8
Color
Gray
Includes
Rubber Tipped Standoff Legs
Item - Straight Ladders
Storage Tank Ladder
Rung Shape
Round
Top to Bottom Rung
8 ft
Tread Type
Ribbed
Load Capacity - Maximum
300 lb
Number of Sections
1
ANSI Duty Rating
Type IA
Ladder Type
Storage Tank Ladder
Ladder Material
Steel
Weight
37 lb

Description

Storage Tank Ladder, Ladder Height 8 ft, Overall Width 15 in, Material Steel, Load Capacity 300 lb, Number of Rungs 8, Top to Bottom Rung 8 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Rung Width Not Applicable, Top Step Height 8 ft, Finish Powder Coated, Rung Shape Round, Standards Not Applicable, Includes Rubber Tipped Standoff Legs, ANSI Type Not Rated, Net Weight 37.0 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.