Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity

  • Mfr # A5R2630A4B3C50M6P6

  • Zoro # G0639208


product price: $889.99
/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5R2630A4B3C50M6P6
Zoro #
G0639208
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
80 in
Bottom Width
30 in
Base Depth
43 in
Step Width
24 in
Overall Width
30 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
43 in
Caster Diameter
2 in
Base Width
30 in
Reach Height - Maximum
10.8 ft
Base Length
43 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
5
Load Capacity
350 lb
Step Tread
Ribbed
Material
Aluminum
Rear Exit
No
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Assembled/Unassembled
Assembled
Ladder Actuation
Weight Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Aluminum Acid Brightened
Ladder Tread
Ribbed
Climbing Angle
59 ?
Color
Natural
Weight
40 lb
Series
Series A
Assembly
Assembled
Load Capacity - Maximum
350 lb
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Locking Mechanism
Spring-Loaded Casters
Folding
Not Foldable
Handrail Type
Double Handrails
Tread Type
Ribbed
Casters Included
(4) Swivel

Description

Rolling Ladder, Material Aluminum, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 43 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Aluminum Acid Brightened, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.