80 in H Aluminum Tilt and Roll Ladder, 5 Steps, 350 lb Load Capacity

  • Mfr # 5TA18A3E10B8C50P6

  • Zoro # G9826144


product price:  $666.99
/ea
Additional $470.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5TA18A3E10B8C50P6
Zoro #
G9826144
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
80 in
Bottom Width
20 in
Base Depth
43 in
Overall Width
20 in
Step Width
16 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
43 in
Caster Diameter
4 in
Reach Height - Maximum
10.8 ft
Base Length
43 in
Base Width
20 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
5
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
2-1/2 in Rubber Pads
Rear Exit
No
Climbing Angle
59 ?
Assembled/Unassembled
Assembled
Ladder Tread
Serrated
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Ladder Actuation
None
Color
Natural
Finish
Aluminum Acid Brightened
Weight
30 lb
Series
Tilt-n-Roll
Handrail Type
Double Handrails
Tread Type
Serrated
Load Capacity - Maximum
350 lb
Ladder Type
Tilt and Roll Ladder
Folding
Not Foldable
Includes Handrails
Handrails Included
Assembly
Assembled
Casters Included
(2) Rigid

Description

Tilt and Roll Ladder, Material Aluminum, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 43 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.