80 in H Aluminum Tilt and Roll Ladder, 5 Steps, 350 lb Load Capacity

  • Mfr # 5TA26A3E10B8C50P6

  • Zoro # G9817412


product price: $892.99
/ea
Additional $470.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TA26A3E10B8C50P6
Zoro #
G9817412
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
80 in
Bottom Width
28 in
Base Depth
43 in
Step Depth
7 in
Overall Width
28 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Depth
43 in
Base Length
43 in
Caster Diameter
4 in
Reach Height - Maximum
10.8 ft
Base Width
28 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
5
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Rear Exit
No
Ladder Tread
Serrated
Includes
2-1/2 in Rubber Pads
Ladder Actuation
None
Color
Natural
Handrails Included
Yes
Finish
Aluminum Acid Brightened
Weight
33 lb
Series
Tilt-n-Roll
Assembly
Assembled
Handrail Type
Double Handrails
Load Capacity - Maximum
350 lb
Tread Type
Serrated
Folding
Not Foldable
Casters Included
(2) Rigid
Ladder Type
Tilt and Roll Ladder
Includes Handrails
Handrails Included

Description

Tilt and Roll Ladder, Material Aluminum, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 43 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.