80 in H Stainless Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 5TS26A3E10B8P6

  • Zoro # G9826031


product price:  $2,415.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5TS26A3E10B8P6
Zoro #
G9826031
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
80 in
Bottom Width
28 in
Base Depth
43 in
Step Width
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
28 in
Overall Depth
43 in
Reach Height - Maximum
10.8 ft
Base Width
28 in
Caster Diameter
4 in
Base Length
43 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
5
Step Tread
Serrated
Load Capacity
450 lb
Material
Stainless Steel
Standards
ANSI, OSHA Compliant
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
2-1/2 in Rubber Pads
Handrails Included
Yes
Finish
Satin Blasted
Rear Exit
No
Ladder Actuation
None
Assembled/Unassembled
Assembled
Climbing Angle
59 ?
Color
Natural
Ladder Tread
Serrated
Weight
112 lb
Series
Tilt-n-Roll
Includes Handrails
Handrails Included
Folding
Not Foldable
Ladder Type
Tilt and Roll Ladder
Tread Type
Serrated
Handrail Type
Double Handrails
Assembly
Assembled
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid

Description

Tilt and Roll Ladder, Material Stainless Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 43 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.