Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 1005R2630A1E10B4AC1P6

  • Zoro # G0638760


product price: $422.99
/ea
Additional $340.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005R2630A1E10B4AC1P6
Zoro #
G0638760
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
80 in
Bottom Width
30 in
Base Depth
40 in
Handrail Height
2.5 ft
Step Width
24 in
Step Depth
7 in
Overall Width
30 in
Overall Depth
40 in
Base Length
40 in
Base Width
30 in
Reach Height - Maximum
10.8 ft
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
5
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
59 ?
Handrails Included
Yes
Rear Exit
No
Color
Gray
Standards
ANSI, OSHA Compliant
Ladder Tread
Expanded Metal
Finish
Powder Coated
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Weight
97 lb
Series
Series 1000
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Assembly
Assembled
Folding
Not Foldable
Handrail Type
Double Handrails
Tread Type
Expanded Metal
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 40 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.