Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 1205R2630A1E24B4C1P6

  • Zoro # G9929001


product price: $552.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205R2630A1E24B4C1P6
Zoro #
G9929001
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
80 in
Bottom Width
30 in
Base Depth
63 in
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
24 in
Overall Width
30 in
Overall Depth
51 in
Base Width
30 in
Reach Height - Maximum
10.8 ft
Caster Diameter
4 in
Base Length
51 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
5
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Handrails Included
Yes
Color
Gray
Standards
ANSI, OSHA Compliant
Ladder Tread
Expanded Metal
Includes
1 in Crutch Tips
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Climbing Angle
50 ?
Finish
Powder Coated
Ladder Actuation
Foot Activated Step Lock
Weight
100 lb
Series
Series 1200
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Expanded Metal
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Assembly
Assembled
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 24 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 63 in, Overall Width 30 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.