Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 1505R1820A1E10B4W4C1P6

  • Zoro # G0998965


product price: $457.99
/ea
Additional $365.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1505R1820A1E10B4W4C1P6
Zoro #
G0998965
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
80 in
Bottom Width
21 in
Base Depth
60 in
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
16 in
Overall Width
21 in
Overall Depth
40 in
Base Length
40 in
Reach Height - Maximum
10.8 ft
Base Width
20 in
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
5
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Unassembled
Ladder Tread
Expanded Metal
Finish
Powder Coated
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
59 ?
Rear Exit
No
Handrails Included
Yes
Color
Gray
Weight
93 lb
Series
Series 1500
Casters Included
(2) Rigid, (2) Swivel
Assembly
Unassembled
Includes Handrails
Handrails Included
Tread Type
Expanded Metal
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Folding
Not Foldable
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 16 in, Bottom Width 21 in, Base Depth 60 in, Overall Width 21 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.