80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 1505R1820A1E20B4W4C1P6

  • Zoro # G0998971


product price: $552.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
20 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1505R1820A1E20B4W4C1P6
Zoro #
G0998971
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
20 in
Platform Width
16 in
Overall Height
80 in
Bottom Width
21 in
Base Depth
66 in
Step Depth
7 in
Overall Width
21 in
Handrail Height
2.5 ft
Step Width
16 in
Overall Depth
40 in
Base Width
20 in
Reach Height - Maximum
10.8 ft
Base Length
40 in
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
5
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Color
Gray
Handrails Included
Yes
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Assembled/Unassembled
Unassembled
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Expanded Metal
Weight
113 lb
Series
Series 1500
Folding
Not Foldable
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Tread Type
Expanded Metal
Ladder Type
Rolling Ladder
Assembly
Unassembled
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 16 in, Bottom Width 21 in, Base Depth 66 in, Overall Width 21 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.