80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity
Mfr # 1505R1820A3E20B4W4C1P6
Zoro # G0999008
product price: $684.99
/eaKey Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
20 in
Platform Width
16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1505R1820A3E20B4W4C1P6
Zoro #
G0999008
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
50 in
Platform Depth
20 in
Platform Width
16 in
Overall Height
80 in
Bottom Width
21 in
Base Depth
66 in
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
16 in
Overall Width
21 in
Overall Depth
40 in
Base Length
40 in
Reach Height - Maximum
10.8 ft
Base Width
20 in
Caster Diameter
4 in
Description
Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 21 in, Base Depth 66 in, Overall Width 21 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.