80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 1505R2630A3E10B4W4C1P6
  • Zoro # G7006903
product price: 
$
488.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
4.2 ft
Number of Steps
5
Platform Depth
10 in
Platform Width
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1505R2630A3E10B4W4C1P6
Zoro #
G7006903
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
4.2 ft
Platform Depth
10 in
Platform Width
24 in
Overall Height
80 in
Bottom Width
30 in
Base Depth
40 in
Overall Width
30 in
Step Width
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
40 in
Caster Diameter
4 in
Base Length
40 in
Reach Height - Maximum
10.8 ft
Base Width
30 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
5
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Includes
Crutch Tips
Color
Gray
Ladder Tread
Serrated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
59 Degrees
Standards
ANSI, OSHA Compliant
Rear Exit
No
Weight
103 lb
Series
Series 1500
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Handrail Type
Double Handrails
Assembly
Unassembled
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Serrated
Folding
Not Foldable
Shell Material
Steel
Wire Color
Gray

Description

Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 40 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.