Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 in H Steel Tilt and Roll Ladder, 5 Steps, 350 lb Load Capacity

  • Mfr # 5STR26A1E20B8D3C1P6

  • Zoro # G1002149


product price: $415.99
/ea
Additional $335.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5STR26A1E20B8D3C1P6
Zoro #
G1002149
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
80 in
Bottom Width
28 in
Base Depth
43 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Width
28 in
Step Depth
7 in
Overall Depth
53 in
Reach Height - Maximum
10.8 ft
Base Length
53 in
Caster Diameter
4 in
Base Width
28 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
5
Load Capacity
350 lb
Step Tread
Expanded Metal
Material
Steel
Color
Gray
Climbing Angle
59 ?
Ladder Actuation
None
Handrails Included
Yes
Finish
Powder Coated
Ladder Tread
Expanded Metal
Standards
ANSI, OSHA Compliant
Rear Exit
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Weight
96 lb
Series
Tilt-n-Roll
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Casters Included
(2) Rigid
Assembly
Assembled
Folding
Not Foldable
Exit Direction
Forward, Rear
Load Capacity - Maximum
350 lb
Ladder Type
Tilt and Roll Ladder
Tread Type
Expanded Metal

Description

Tilt and Roll Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 43 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.