80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 5TR18A1E20B8C2P6

  • Zoro # G1002219


product price: $359.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
20 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TR18A1E20B8C2P6
Zoro #
G1002219
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
20 in
Platform Width
16 in
Overall Height
80 in
Bottom Width
53 in
Base Depth
20 in
Step Depth
7 in
Step Width
16 in
Handrail Height
2.5 ft
Overall Width
20 in
Overall Depth
20 in
Base Length
20 in
Caster Diameter
4 in
Base Width
53 in
Reach Height - Maximum
10.8 ft

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
5
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Ladder Actuation
None
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Color
Yellow
Assembled/Unassembled
Assembled
Finish
Powder Coated
Ladder Tread
Expanded Metal
Handrails Included
Yes
Weight
82 lb
Series
Tilt-n-Roll
Folding
Not Foldable
Assembly
Assembled
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Tread Type
Expanded Metal
Ladder Type
Tilt and Roll Ladder
Casters Included
(2) Rigid

Description

Tilt and Roll Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 16 in, Bottom Width 53 in, Base Depth 20 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.