80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 5TR18A3E20B8D3C1P6

  • Zoro # G1000240


product price: $691.86
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
20 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TR18A3E20B8D3C1P6
Zoro #
G1000240
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
20 in
Platform Width
16 in
Overall Height
80 in
Bottom Width
20 in
Base Depth
53 in
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
16 in
Overall Width
20 in
Overall Depth
53 in
Caster Diameter
4 in
Base Length
53 in
Reach Height - Maximum
10.8 ft
Base Width
20 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
5
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Ladder Tread
Serrated
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Removable Rear Chain
Rear Exit
Yes
Climbing Angle
59 ?
Standards
ANSI, OSHA Compliant
Color
Gray
Ladder Actuation
None
Finish
Powder Coated
Handrails Included
Yes
Weight
77 lb
Series
Tilt-n-Roll
Includes Handrails
Handrails Included
Folding
Not Foldable
Casters Included
(2) Rigid
Exit Direction
Forward, Rear
Handrail Type
Double Handrails
Assembly
Assembled
Tread Type
Serrated
Ladder Type
Tilt and Roll Ladder
Load Capacity - Maximum
450 lb

Description

Tilt and Roll Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 53 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Removable Rear Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.