80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 5TR18A6E20B8C1P6

  • Zoro # G9930051


product price:  $300.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
20 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TR18A6E20B8C1P6
Zoro #
G9930051
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
20 in
Platform Width
16 in
Overall Height
80 in
Bottom Width
20 in
Base Depth
53 in
Step Width
16 in
Overall Width
20 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
53 in
Base Length
53 in
Base Width
20 in
Reach Height - Maximum
10.8 ft
Caster Diameter
4 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
5
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Color
Gray
Handrails Included
Yes
Includes
2-1/2 in Rubber Pads
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Climbing Angle
59 ?
Assembled/Unassembled
Assembled
Standards
ANSI, OSHA Compliant
Ladder Tread
Perforated
Ladder Actuation
None
Rear Exit
No
Weight
79 lb
Series
Tilt-n-Roll
Handrail Type
Double Handrails
Tread Type
Perforated
Includes Handrails
Handrails Included
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Assembly
Assembled
Ladder Type
Tilt and Roll Ladder
Casters Included
(2) Rigid

Description

Tilt and Roll Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 53 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.