80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 5TR18A6E20B8C2P6

  • Zoro # G1002395


product price: $335.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
20 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TR18A6E20B8C2P6
Zoro #
G1002395
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
20 in
Platform Width
16 in
Overall Height
80 in
Bottom Width
53 in
Base Depth
20 in
Step Width
16 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
20 in
Overall Depth
20 in
Base Length
20 in
Base Width
53 in
Caster Diameter
4 in
Reach Height - Maximum
10.8 ft

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
5
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Color
Yellow
Rear Exit
No
Ladder Actuation
None
Assembled/Unassembled
Assembled
Standards
ANSI, OSHA Compliant
Ladder Tread
Perforated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handrails Included
Yes
Climbing Angle
59 ?
Finish
Powder Coated
Weight
79 lb
Series
Tilt-n-Roll
Tread Type
Perforated
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Casters Included
(2) Rigid
Assembly
Assembled
Folding
Not Foldable
Ladder Type
Tilt and Roll Ladder

Description

Tilt and Roll Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 53 in, Base Depth 20 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.