80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 5TR26A1E10B8C2P6

  • Zoro # G1002410


product price: $337.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TR26A1E10B8C2P6
Zoro #
G1002410
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
80 in
Bottom Width
28 in
Base Depth
43 in
Overall Width
28 in
Step Width
24 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
43 in
Base Width
28 in
Caster Diameter
4 in
Reach Height - Maximum
10.8 ft
Base Length
43 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
5
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Assembled
Ladder Tread
Expanded Metal
Rear Exit
No
Ladder Actuation
None
Finish
Powder Coated
Color
Yellow
Climbing Angle
59 ?
Weight
78 lb
Series
Tilt-n-Roll
Casters Included
(2) Rigid
Includes Handrails
Handrails Included
Assembly
Assembled
Ladder Type
Tilt and Roll Ladder
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Tread Type
Expanded Metal

Description

Tilt and Roll Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 43 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.