80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 5TR26A6E10B8D3C2P6

  • Zoro # G2197968


product price: $524.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TR26A6E10B8D3C2P6
Zoro #
G2197968
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
80 in
Bottom Width
28 in
Base Depth
43 in
Step Depth
7 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Width
28 in
Overall Depth
43 in
Reach Height - Maximum
10.8 ft
Base Length
43 in
Caster Diameter
4 in
Base Width
28 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
5
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Ladder Tread
Perforated
Includes
Removable Rear Safety Chain with Snap Hook
Handrails Included
Yes
Finish
Powder Coated
Ladder Actuation
None
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Color
Yellow
Rear Exit
Yes
Assembled/Unassembled
Assembled
Series
Tilt-n-Roll
Assembly
Assembled
Load Capacity - Maximum
450 lb
Ladder Type
Tilt and Roll Ladder
Exit Direction
Forward, Rear
Casters Included
(2) Rigid
Tread Type
Perforated
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Folding
Not Foldable
Weight
71 lb

Description

Tilt and Roll Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 43 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.