80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 5TR26A6E20B8C1P6

  • Zoro # G9930024


product price:  $333.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TR26A6E20B8C1P6
Zoro #
G9930024
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
80 in
Bottom Width
28 in
Base Depth
54 in
Overall Width
28 in
Handrail Height
2.5 ft
Step Width
24 in
Step Depth
7 in
Overall Depth
54 in
Reach Height - Maximum
10.8 ft
Caster Diameter
4 in
Base Length
54 in
Base Width
28 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
5
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Rear Exit
No
Handrails Included
Yes
Assembled/Unassembled
Assembled
Ladder Actuation
None
Color
Gray
Includes
2-1/2 in Rubber Pads
Climbing Angle
59 ?
Ladder Tread
Perforated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, OSHA Compliant
Weight
90 lb
Series
Tilt-n-Roll
Folding
Not Foldable
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Assembly
Assembled
Tread Type
Perforated
Ladder Type
Tilt and Roll Ladder
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid

Description

Tilt and Roll Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 54 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.