Zoro Homepage

84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # ST-621 A2 C6 P5

  • Zoro # G9808364


product price: $670.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
54 in
Number of Steps
6
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-621 A2 C6 P5
Zoro #
G9808364
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
54 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
84 in
Bottom Width
27 in
Base Depth
53 in
Overall Width
27 in
Step Width
16 in
Handrail Height
2.5 ft
Step Depth
8 in
Overall Depth
53 in
Base Width
27 in
Base Length
53 in
Caster Diameter
2 in
Reach Height - Maximum
10 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
6
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Handrails Included
Yes
Ladder Tread
Antislip Vinyl
Ladder Actuation
Weight Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Rear Exit
No
Assembled/Unassembled
Unassembled
Color
Red
Includes
Double Handrails
Weight
93 lb
Series
MasterStep
Includes Handrails
Handrails Included
Locking Mechanism
Weight-Actuated Step Lock
Tread Type
Ribbed
Folding
Not Foldable
Assembly
Partially Assembled
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Casters Included
(4) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 4.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 16 in, Bottom Width 27 in, Base Depth 53 in, Overall Width 27 in, Climbing Angle 56 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Red, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.