Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.5 ft H Steel Rolling Ladder, 6 Steps

  • Mfr # WMX06R37A6FGP3

  • Zoro # G312029499


product price: $2,300.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
5 ft
Number of Steps
6
Platform Depth
24 in
Platform Width
24 in
Overall Height
8.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX06R37A6FGP3
Zoro #
G312029499
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
5 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
8.5 ft
Step Width
24 in
Step Depth
7 in
Handrail Height
3.5 ft
Overall Depth
54 in
Base Width
37 in
Caster Diameter
4 in
Base Length
54 in
Reach Height - Maximum
11.6 ft

Details

Item
Rolling Ladder
Number of Steps
6
Material
Steel
Color
Gray, Yellow
Climbing Angle
59 Degrees
Series
Workmaster
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Handrail Type
Double Handrails
Folding
Not Foldable
Weight
377 lb
Includes Handrails
Handrails Included
Tread Type
Perforated
Load Capacity - Maximum
1,000 lb
Assembly
Assembled
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.