Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity

  • Mfr # A6R1824A4B3C50M6P6

  • Zoro # G1000295


product price: $856.99
/ea
Additional $685.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6R1824A4B3C50M6P6
Zoro #
G1000295
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
90 in
Bottom Width
24 in
Base Depth
50 in
Step Depth
7 in
Overall Width
24 in
Handrail Height
2.5 ft
Step Width
16 in
Overall Depth
50 in
Base Width
24 in
Base Length
50 in
Caster Diameter
2 in
Reach Height - Maximum
11.6 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
6
Step Tread
Ribbed
Load Capacity
350 lb
Material
Aluminum
Color
Natural
Handrails Included
Yes
Climbing Angle
59 ?
Rear Exit
No
Finish
Aluminum Acid Brightened
Assembled/Unassembled
Assembled
Ladder Tread
Ribbed
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
Weight Activated Step Lock
Standards
ANSI, OSHA Compliant
Weight
39 lb
Series
Series A
Handrail Type
Double Handrails
Folding
Not Foldable
Casters Included
(4) Swivel
Locking Mechanism
Spring-Loaded Casters
Tread Type
Ribbed
Includes Handrails
Handrails Included
Load Capacity - Maximum
350 lb
Assembly
Assembled
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Aluminum, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.5 ft, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 50 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Aluminum Acid Brightened, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.