90 in H Aluminum Wheelbarrow Ladder, 6 Steps, 350 lb Load Capacity
Mfr # AW06R2636A4C50P6
Zoro # G2155660
product price:Â $1,387.99
/eaKey Features
Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
14 in
Platform Width
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AW06R2636A4C50P6
Zoro #
G2155660
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
60 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
90 in
Bottom Width
36 in
Base Depth
54 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Width
36 in
Step Depth
7 in
Overall Depth
55 in
Base Length
55 in
Caster Diameter
10 in
Reach Height - Maximum
11.6 ft
Base Width
36 in
Description
Wheelbarrow Ladder, Material Aluminum, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.5 ft, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 54 in, Overall Width 36 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Aluminum Acid Brightened, Color Gray, Standards ANSI, OSHA Compliant, Includes Ladder Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.