90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # 1006R1824A6E10B4AC1P6

  • Zoro # G0638849


product price: $388.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006R1824A6E10B4AC1P6
Zoro #
G0638849
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
90 in
Bottom Width
24 in
Base Depth
46 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
24 in
Step Width
16 in
Overall Depth
46 in
Base Width
24 in
Base Length
46 in
Caster Diameter
4 in
Reach Height - Maximum
11.6 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
6
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Assembled/Unassembled
Assembled
Finish
Powder Coated
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Climbing Angle
59 ?
Color
Gray
Standards
ANSI, OSHA Compliant
Ladder Tread
Perforated
Weight
95 lb
Series
Series 1000
Tread Type
Perforated
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Assembly
Assembled

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.5 ft, Number of Steps 6, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 46 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.