Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # 1006R2630A1E10B4C2P6

  • Zoro # G0638858


product price: $468.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006R2630A1E10B4C2P6
Zoro #
G0638858
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
90 in
Bottom Width
30 in
Base Depth
46 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
30 in
Step Width
24 in
Overall Depth
46 in
Reach Height - Maximum
11.6 ft
Caster Diameter
4 in
Base Width
30 in
Base Length
46 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
6
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Color
Yellow
Climbing Angle
59 ?
Ladder Tread
Expanded Metal
Rear Exit
No
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Assembled/Unassembled
Assembled
Ladder Actuation
Foot Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Weight
109 lb
Series
Series 1000
Assembly
Assembled
Tread Type
Expanded Metal
Folding
Not Foldable
Locking Mechanism
Foot-Activated Step Lock
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.5 ft, Number of Steps 6, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 46 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.