90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # 1506R1824A6E30B4W4C1P6

  • Zoro # G0998350


product price: $830.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
30 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1506R1824A6E30B4W4C1P6
Zoro #
G0998350
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
30 in
Platform Width
16 in
Overall Height
90 in
Bottom Width
25 in
Base Depth
84 in
Step Width
16 in
Overall Width
25 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
46 in
Base Length
46 in
Caster Diameter
4 in
Reach Height - Maximum
11.6 ft
Base Width
24 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
6
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Color
Gray
Assembled/Unassembled
Unassembled
Ladder Tread
Perforated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Climbing Angle
59 ?
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Weight
141 lb
Series
Series 1500
Handrail Type
Double Handrails
Tread Type
Perforated
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb
Locking Mechanism
Foot-Activated Step Lock
Assembly
Unassembled
Folding
Not Foldable
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.5 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 16 in, Bottom Width 25 in, Base Depth 84 in, Overall Width 25 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.