90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # 1506R2630A2E10B4W5C1P6

  • Zoro # G0998411


product price: $487.99
/ea
Additional $395.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1506R2630A2E10B4W5C1P6
Zoro #
G0998411
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
90 in
Bottom Width
30 in
Base Depth
96 in
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Width
30 in
Overall Depth
46 in
Base Length
46 in
Reach Height - Maximum
11.6 ft
Base Width
30 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
6
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Ladder Tread
Antislip Vinyl
Finish
Powder Coated
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Rear Exit
No
Climbing Angle
59 ?
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Standards
ANSI, OSHA Compliant
Weight
125 lb
Series
Series 1500
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Folding
Not Foldable
Assembly
Partially Assembled
Tread Type
Antislip
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.5 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 96 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.