This item is Discontinued.

Cotterman 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity 6506R1830A3E10B11W5C1P6

This item is Discontinued.

Cotterman

90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (Discontinued)

Mfr # 6506R1830A3E10B11W5C1P6
Zoro # G9930803
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6506R1830A3E10B11W5C1P6
Zoro #
G9930803
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
90 in
Bottom Width
30 in
Base Depth
53 in
Overall Width
30 in
Handrail Height
2.5 ft
Step Width
16 in
Step Depth
7 in
Overall Depth
53 in
Base Width
30 in
Base Length
53 in
Caster Diameter
10 in
Reach Height - Maximum
11.6 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
6
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Ladder Actuation
None
Assembled/Unassembled
Unassembled
Color
Gray
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, OSHA Compliant
Rear Exit
No
Includes
2-1/2 in Rubber Pads
Climbing Angle
59 ?
Ladder Tread
Serrated
Weight
110 lb
Series
Series 6500
Load Capacity - Maximum
450 lb
Tread Type
Serrated
Folding
Foldable
Locking Mechanism
Foot-Activated Step Lock
Assembly
Partially Assembled
Casters Included
(2) Rigid
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.5 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 30 in, Base Depth 53 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads, Rear Exit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.