90 in H Steel Rolling Ladder, 6 Steps, 800 lb Load Capacity

  • Mfr # 2606R2630A1E24B4W5C1P6

  • Zoro # G9929394


product price: $623.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2606R2630A1E24B4W5C1P6
Zoro #
G9929394
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
90 in
Bottom Width
30 in
Base Depth
72 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
30 in
Step Width
24 in
Overall Depth
60 in
Base Length
60 in
Caster Diameter
4 in
Base Width
30 in
Reach Height - Maximum
11.6 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
6
Load Capacity
800 lb
Step Tread
Expanded Metal
Material
Steel
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Includes
2-1/2 in Rubber Pads
Rear Exit
No
Standards
ANSI, OSHA Compliant
Climbing Angle
50 ?
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Tread
Expanded Metal
Weight
168 lb
Series
Series 2600
Ladder Type
Rolling Ladder
Tread Type
Expanded Metal
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel
Assembly
Partially Assembled
Folding
Not Foldable
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Load Capacity - Maximum
800 lb

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.5 ft, Number of Steps 6, Unassembled, Load Capacity 800 lb, Step Tread Expanded Metal, Platform Depth 24 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 72 in, Overall Width 30 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.