90 in H Steel Rolling Ladder, 6 Steps, 800 lb Load Capacity

  • Mfr # 2606R2630A6E24B4W5C1P6

  • Zoro # G9929376


product price: $550.99
/ea
Additional $440.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2606R2630A6E24B4W5C1P6
Zoro #
G9929376
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
90 in
Bottom Width
30 in
Base Depth
72 in
Handrail Height
2.5 ft
Overall Width
30 in
Step Depth
7 in
Step Width
24 in
Overall Depth
60 in
Base Length
60 in
Base Width
30 in
Caster Diameter
4 in
Reach Height - Maximum
11.6 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
6
Step Tread
Perforated
Load Capacity
800 lb
Material
Steel
Finish
Powder Coated
Rear Exit
No
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Unassembled
Climbing Angle
50 ?
Ladder Tread
Perforated
Ladder Actuation
Foot Activated Step Lock
Includes
2-1/2 in Rubber Pads
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Weight
155 lb
Series
Series 2600
Tread Type
Perforated
Folding
Not Foldable
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Foot-Activated Step Lock
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Assembly
Partially Assembled
Load Capacity - Maximum
800 lb

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.5 ft, Number of Steps 6, Unassembled, Load Capacity 800 lb, Step Tread Perforated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 72 in, Overall Width 30 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.