90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity

  • Mfr # 6STRA1E20C1P6

  • Zoro # G9855745


product price: $394.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6STRA1E20C1P6
Zoro #
G9855745
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
90 in
Bottom Width
28 in
Base Depth
60 in
Step Depth
7 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Width
28 in
Overall Depth
60 in
Reach Height - Maximum
11.6 ft
Base Width
28 in
Base Length
60 in
Caster Diameter
4 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
6
Load Capacity
350 lb
Step Tread
Expanded Metal
Material
Steel
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Color
Gray
Ladder Tread
Expanded Metal
Ladder Actuation
None
Standards
ANSI, OSHA Compliant
Includes
Double Handrails
Finish
Powder Coated
Climbing Angle
59 ?
Handrails Included
Yes
Weight
110 lb
Series
Tilt-n-Roll
Ladder Type
Tilt and Roll Ladder
Casters Included
(2) Rigid
Handrail Type
Double Handrails
Load Capacity - Maximum
350 lb
Includes Handrails
Handrails Included
Assembly
Assembled
Folding
Not Foldable
Tread Type
Expanded Metal

Description

Tilt and Roll Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.5 ft, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 60 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Double Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.