90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity

  • Mfr # 6STRA6E20C1P6

  • Zoro # G9855763


product price:  $389.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6STRA6E20C1P6
Zoro #
G9855763
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
90 in
Bottom Width
28 in
Base Depth
60 in
Overall Width
28 in
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Depth
60 in
Caster Diameter
4 in
Base Width
28 in
Reach Height - Maximum
11.6 ft
Base Length
60 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
6
Load Capacity
350 lb
Step Tread
Perforated
Material
Steel
Handrails Included
Yes
Rear Exit
No
Finish
Powder Coated
Assembled/Unassembled
Assembled
Includes
Double Handrails
Color
Gray
Ladder Tread
Perforated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, OSHA Compliant
Ladder Actuation
None
Climbing Angle
59 ?
Weight
113 lb
Series
Tilt-n-Roll
Ladder Type
Tilt and Roll Ladder
Folding
Not Foldable
Tread Type
Perforated
Casters Included
(2) Rigid
Load Capacity - Maximum
350 lb
Assembly
Assembled
Includes Handrails
Handrails Included
Handrail Type
Double Handrails

Description

Tilt and Roll Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.5 ft, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 60 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Double Handrails, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.