Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

92 in H Steel Rolling Ladder, 5 Steps, 1,000 lb Load Capacity

  • Mfr # WMX05R37A3P3

  • Zoro # G9815154


product price: $1,815.99
/ea
Additional $385.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX05R37A3P3
Zoro #
G9815154
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
92 in
Bottom Width
37 in
Base Depth
56 in
Step Width
24 in
Overall Width
37 in
Handrail Height
3.5 ft
Step Depth
7 in
Overall Depth
48 in
Reach Height - Maximum
10.8 ft
Base Length
48 in
Caster Diameter
4 in
Base Width
37 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
5
Load Capacity
1,000 lb
Step Tread
Serrated
Material
Steel
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Rear Exit
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Modular Front Leg and Safelock Field Replaceable
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Ladder Tread
Serrated
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
59 ?
Handrails Included
Yes
Color
Gray/Yellow
Series
Workmaster
Weight
356 lb
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Serrated
Assembly
Assembled
Folding
Not Foldable
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
1,000 lb

Description

Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 7.7 ft, Number of Steps 5, Unassembled, Load Capacity 1,000 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 56 in, Overall Width 37 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.