Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Bridge, 32 in Platform Ht, Aluminum, 500 lb Load Capacity, 4 Steps

  • Mfr # 4SCA24A7C50P3

  • Zoro # G1000301


product price: $1,898.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Brightened Aluminum
Overall Height
74 in
Platform Height
32 in
Handrail Height
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SCA24A7C50P3
Zoro #
G1000301
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
74 in
Platform Height
32 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
7 in
Bottom Width
28 5/8 in
Platform Depth
37 in
Platform Width
24 in
Toeboard Height
4 in
Horizontal Clearance Width
24.9 in
Reach Height - Maximum
8.2 ft
Base Width
28.6 in
Vertical Clearance Height
2.5 ft

Details

Item
Crossover Bridge
Material
Aluminum
Finish
Brightened Aluminum
Number of Steps
4
Load Capacity
500 lb
Climbing Angle
50 ?
Step Tread
Diamond Plate
Overall Span
77 3/4 in
Span
24 7/8 in
Color
Gray
Item - Crossover Ladder
Crossover Bridge
Vertical Clearance
30 in
Standards
ANSI, CAL-OSHA Compliant
Ladder Tread
Diamond Plate
Series
Cotterman(R) Crossover Bridges
Tread Type
Diamond Plate
Base Span
77.8 in
Load Capacity - Maximum
500 lb
Assembly
Unassembled
Product Type
Crossover Bridge
Step Spacing
8 in
Weight
158 lb

Description

Crossover Bridge, Vertical Clearance 30 in, Span 24 7/8 in, Platform Height 2.7 ft, Platform Depth 37 in, Number of Steps 4, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 77 3/4 in, Overall Height 6.2 ft, Handrail Height 3.5 ft, Climbing Angle 50 Degrees , Step Tread Diamond Plate, Step Width 24.1 in, Step Depth 7 in, Material Aluminum, Finish Brightened Aluminum, Color Gray, Standards ANSI, CAL-OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.