Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Bridge, 32 in Platform Ht, Aluminum, 500 lb Load Capacity, 4 Steps

  • Mfr # 4SPA24A7C50P3

  • Zoro # G1000338


product price: $1,665.99
/ea
Additional $490.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Finish
Brightened Aluminum
Overall Height
74 in
Platform Height
32 in
Handrail Height
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SPA24A7C50P3
Zoro #
G1000338
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
74 in
Platform Height
32 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
4 7/8 in
Platform Depth
33 in
Bottom Width
28 5/8 in
Platform Width
24 in
Toeboard Height
4 in
Reach Height - Maximum
8.2 ft
Horizontal Clearance Width
25.6 in
Vertical Clearance Height
2.5 ft
Base Width
28.6 in

Details

Item
Crossover Bridge
Material
Aluminum
Finish
Brightened Aluminum
Number of Steps
4
Load Capacity
500 lb
Climbing Angle
70 ?
Step Tread
Diamond Plate
Span
25 9/16 in
Vertical Clearance
30 in
Ladder Tread
Diamond Plate
Item - Crossover Ladder
Crossover Bridge
Overall Span
53 7/16 in
Color
Gray
Standards
CAL-OSHA Compliant
Weight
123 lb
Load Capacity - Maximum
500 lb
Step Spacing
8 in
Series
Cotterman(R) Space Saver Crossover Bridges
Tread Type
Diamond Plate
Assembly
Unassembled
Base Span
53.4 in
Product Type
Crossover Bridge

Description

Crossover Bridge, Vertical Clearance 30 in, Span 25 9/16 in, Platform Height 2.7 ft, Platform Depth 33 in, Number of Steps 4, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 53 7/16 in, Overall Height 6.2 ft, Handrail Height 3.5 ft, Climbing Angle 70 Degrees , Step Tread Diamond Plate, Step Width 24.1 in, Step Depth 4.9 in, Material Aluminum, Finish Brightened Aluminum, Color Gray, Standards CAL-OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.