Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Bridge, 40 in Platform Ht, Aluminum, 500 lb Load Capacity, 5 Steps

  • Mfr # 5SCA24A7C50P3

  • Zoro # G3488320


product price: $2,165.99
/ea
Additional $490.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Finish
Brightened Aluminum
Overall Height
82 in
Platform Height
40 in
Handrail Height
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SCA24A7C50P3
Zoro #
G3488320
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
82 in
Platform Height
40 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
7 in
Bottom Width
28 5/8 in
Platform Depth
37 in
Platform Width
24 in
Toeboard Height
4 in
Horizontal Clearance Width
24.9 in
Reach Height - Maximum
8.8 ft
Base Width
28.6 in
Vertical Clearance Height
3.2 ft

Details

Item
Crossover Bridge
Material
Aluminum
Finish
Brightened Aluminum
Number of Steps
5
Load Capacity
500 lb
Climbing Angle
50 ?
Step Tread
Diamond Plate
Color
Gray
Overall Span
91 3/16 in
Item - Crossover Ladder
Crossover Bridge
Vertical Clearance
38 in
Span
24 7/8 in
Standards
ANSI, CAL-OSHA Compliant
Ladder Tread
Diamond Plate
Tread Type
Diamond Plate
Assembly
Unassembled
Load Capacity - Maximum
500 lb
Weight
175 lb
Base Span
91.2 in
Step Spacing
8 in
Product Type
Crossover Bridge
Series
Cotterman(R) Crossover Bridges

Description

Crossover Bridge, Vertical Clearance 38 in, Span 24 7/8 in, Platform Height 3.3 ft, Platform Depth 37 in, Number of Steps 5, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 91 3/16 in, Overall Height 6.8 ft, Handrail Height 3.5 ft, Climbing Angle 50 Degrees , Step Tread Diamond Plate, Step Width 24.1 in, Step Depth 7 in, Material Aluminum, Finish Brightened Aluminum, Color Gray, Standards ANSI, CAL-OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.