Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Bridge, 40 in Platform Ht, Steel, 500 lb Load Capacity, 5 Steps

  • Mfr # 5SCS36A3C1P3

  • Zoro # G3488278


product price: $1,557.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Powder Coated
Overall Height
82 in
Platform Height
40 in
Handrail Height
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SCS36A3C1P3
Zoro #
G3488278
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
82 in
Platform Height
40 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
7 in
Platform Depth
49 in
Bottom Width
28 5/8 in
Platform Width
24 in
Base Width
28.6 in
Horizontal Clearance Width
36.6 in
Reach Height - Maximum
8.8 ft
Toeboard Height
4 in
Vertical Clearance Height
3.2 ft

Details

Item
Crossover Bridge
Material
Steel
Finish
Powder Coated
Number of Steps
5
Load Capacity
500 lb
Climbing Angle
50 ?
Step Tread
Serrated
Vertical Clearance
38 in
Item - Crossover Ladder
Crossover Bridge
Standards
ANSI, CAL-OSHA Compliant
Color
Gray
Span
36 5/8 in
Ladder Tread
Serrated
Overall Span
102 15/16 in
Load Capacity - Maximum
500 lb
Step Spacing
8 in
Weight
401 lb
Product Type
Crossover Bridge
Assembly
Unassembled
Base Span
111 in
Tread Type
Serrated
Series
Cotterman(R) Crossover Bridges

Description

Crossover Bridge, Vertical Clearance 38 in, Span 36 5/8 in, Platform Height 3.3 ft, Platform Depth 36 in, Number of Steps 5, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 102 15/16 in, Overall Height 6.8 ft, Handrail Height 3.5 ft, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24.1 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards ANSI, CAL-OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.