Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Bridge, 40 in Platform Ht, Steel, 500 lb Load Capacity, 5 Steps

  • Mfr # 5SPS24A3C1P3

  • Zoro # G3488250


product price: $1,477.99
/ea
Additional $540.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Powder Coated
Overall Height
82 in
Platform Height
40 in
Handrail Height
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SPS24A3C1P3
Zoro #
G3488250
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
82 in
Platform Height
40 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
4 7/8 in
Platform Depth
33 in
Bottom Width
28 5/8 in
Platform Width
24 in
Toeboard Height
4 in
Base Width
28.6 in
Vertical Clearance Height
3.2 ft
Horizontal Clearance Width
25.6 in
Reach Height - Maximum
8.8 ft

Details

Item
Crossover Bridge
Material
Steel
Finish
Powder Coated
Number of Steps
5
Load Capacity
500 lb
Climbing Angle
70 ?
Step Tread
Serrated
Vertical Clearance
38 in
Ladder Tread
Serrated
Overall Span
59 1/4 in
Color
Gray
Item - Crossover Ladder
Crossover Bridge
Span
25 9/16 in
Standards
CAL-OSHA Compliant
Load Capacity - Maximum
500 lb
Assembly
Unassembled
Base Span
61 in
Weight
273 lb
Series
Cotterman(R) Space Saver Crossover Bridges
Tread Type
Serrated
Step Spacing
8 in
Product Type
Crossover Bridge

Description

Crossover Bridge, Vertical Clearance 38 in, Span 25 9/16 in, Platform Height 3.3 ft, Platform Depth 24 in, Number of Steps 5, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 59 1/4 in, Overall Height 6.8 ft, Handrail Height 3.5 ft, Climbing Angle 70 Degrees , Step Tread Serrated, Step Width 24.1 in, Step Depth 4.9 in, Material Steel, Finish Powder Coated, Color Gray, Standards CAL-OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.