Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Bridge, 40 in Platform Ht, Steel, 500 lb Load Capacity, 5 Steps

  • Mfr # 5SPS36A3C1P3

  • Zoro # G3488235


product price: $1,417.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coated
Overall Height
82 in
Platform Height
40 in
Handrail Height
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SPS36A3C1P3
Zoro #
G3488235
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
82 in
Platform Height
40 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
4 7/8 in
Bottom Width
28 5/8 in
Platform Depth
44 in
Platform Width
24 in
Base Width
28.6 in
Vertical Clearance Height
3.2 ft
Toeboard Height
4 in
Horizontal Clearance Width
37.6 in
Reach Height - Maximum
8.8 ft

Details

Item
Crossover Bridge
Material
Steel
Finish
Powder Coated
Number of Steps
5
Load Capacity
500 lb
Climbing Angle
70 ?
Step Tread
Serrated
Span
37 5/16 in
Item - Crossover Ladder
Crossover Bridge
Color
Gray
Overall Span
65 3/16 in
Ladder Tread
Serrated
Vertical Clearance
38 in
Standards
CAL-OSHA Compliant
Load Capacity - Maximum
500 lb
Series
Cotterman(R) Space Saver Crossover Bridges
Base Span
73 in
Assembly
Unassembled
Tread Type
Serrated
Product Type
Crossover Bridge
Weight
303 lb
Step Spacing
8 in

Description

Crossover Bridge, Vertical Clearance 38 in, Span 37 5/16 in, Platform Height 3.3 ft, Platform Depth 36 in, Number of Steps 5, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 65 3/16 in, Overall Height 6.8 ft, Handrail Height 3.5 ft, Climbing Angle 70 Degrees , Step Tread Serrated, Step Width 24.1 in, Step Depth 4.9 in, Material Steel, Finish Powder Coated, Color Gray, Standards CAL-OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.