Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Bridge, 48 in Platform Ht, Steel, 500 lb Load Capacity, 6 Steps

  • Mfr # 6SCS24A3C1P3

  • Zoro # G3487849


product price: $1,509.99
/ea
Additional $490.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Powder Coated
Overall Height
90 in
Platform Height
48 in
Handrail Height
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SCS24A3C1P3
Zoro #
G3487849
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
90 in
Platform Height
48 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
7 in
Bottom Width
28 5/8 in
Platform Depth
37 in
Platform Width
24 in
Toeboard Height
4 in
Vertical Clearance Height
3.8 ft
Horizontal Clearance Width
24.9 in
Reach Height - Maximum
9.5 ft
Base Width
28.6 in

Details

Item
Crossover Bridge
Material
Steel
Finish
Powder Coated
Number of Steps
6
Load Capacity
500 lb
Climbing Angle
50 ?
Step Tread
Serrated
Overall Span
104 5/8 in
Color
Gray
Item - Crossover Ladder
Crossover Bridge
Ladder Tread
Serrated
Vertical Clearance
46 in
Standards
ANSI, CAL-OSHA Compliant
Span
24 7/8 in
Weight
413 lb
Step Spacing
8 in
Base Span
113 in
Load Capacity - Maximum
500 lb
Product Type
Crossover Bridge
Series
Cotterman(R) Crossover Bridges
Assembly
Unassembled
Tread Type
Serrated

Description

Crossover Bridge, Vertical Clearance 46 in, Span 24 7/8 in, Platform Height 4 ft, Platform Depth 24 in, Number of Steps 6, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 104 5/8 in, Overall Height 7.5 ft, Handrail Height 3.5 ft, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24.1 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards ANSI, CAL-OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.