Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Bridge, 48 in Platform Ht, Steel, 500 lb Load Capacity, 6 Steps

  • Mfr # 6SPS36A7C1P3

  • Zoro # G3487779


product price: $1,797.99
/ea
Additional $815.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Powder Coated
Overall Height
90 in
Platform Height
48 in
Handrail Height
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SPS36A7C1P3
Zoro #
G3487779
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
90 in
Platform Height
48 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
4 7/8 in
Bottom Width
28 5/8 in
Platform Depth
44 in
Platform Width
24 in
Horizontal Clearance Width
37.3 in
Toeboard Height
4 in
Reach Height - Maximum
9.5 ft
Base Width
28.6 in
Vertical Clearance Height
3.8 ft

Details

Item
Crossover Bridge
Material
Steel
Finish
Powder Coated
Number of Steps
6
Load Capacity
500 lb
Climbing Angle
70 ?
Step Tread
Diamond Plate
Ladder Tread
Diamond Plate
Overall Span
76 13/16 in
Vertical Clearance
46 in
Span
37 5/16 in
Item - Crossover Ladder
Crossover Bridge
Color
Gray
Standards
CAL-OSHA Compliant
Tread Type
Diamond Plate
Step Spacing
8 in
Base Span
76.8 in
Product Type
Crossover Bridge
Load Capacity - Maximum
500 lb
Assembly
Unassembled
Weight
330 lb
Series
Cotterman(R) Space Saver Crossover Bridges

Description

Crossover Bridge, Vertical Clearance 46 in, Span 37 5/16 in, Platform Height 4 ft, Platform Depth 44 in, Number of Steps 6, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 76 13/16 in, Overall Height 7.5 ft, Handrail Height 3.5 ft, Climbing Angle 70 Degrees , Step Tread Diamond Plate, Step Width 24.1 in, Step Depth 4.9 in, Material Steel, Finish Powder Coated, Color Gray, Standards CAL-OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.