Zoro Homepage

Crossover Bridge, 40 in Platform Ht, Steel, 500 lb Load Capacity, 5 Steps

  • Mfr # 5SCS36A7C1P3

  • Zoro # G3488269


product price: $1,563.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coated
Overall Height
82 in
Platform Height
40 in
Handrail Height
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SCS36A7C1P3
Zoro #
G3488269
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
82 in
Platform Height
40 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
7 in
Bottom Width
28 5/8 in
Platform Depth
49 in
Platform Width
24 in
Horizontal Clearance Width
36.6 in
Toeboard Height
4 in
Reach Height - Maximum
8.8 ft
Base Width
28.6 in
Vertical Clearance Height
3.2 ft

Description

Crossover Bridge, Vertical Clearance 38 in, Span 36 5/8 in, Platform Height 3.3 ft, Platform Depth 49 in, Number of Steps 5, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 102 15/16 in, Overall Height 6.8 ft, Handrail Height 3.5 ft, Climbing Angle 50 Degrees , Step Tread Diamond Plate, Step Width 24.1 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards ANSI, CAL-OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.