Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Bridge, 56 in Platform Ht, Aluminum, 500 lb Load Capacity, 7 Steps

  • Mfr # 7SCA24A7C50P3

  • Zoro # G3487675


product price: $3,082.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Brightened Aluminum
Overall Height
98 in
Platform Height
56 in
Handrail Height
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7SCA24A7C50P3
Zoro #
G3487675
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
98 in
Platform Height
56 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
7 in
Bottom Width
28 5/8 in
Platform Depth
37 in
Platform Width
24 in
Toeboard Height
4 in
Vertical Clearance Height
4.5 ft
Base Width
28.6 in
Horizontal Clearance Width
24.9 in
Reach Height - Maximum
10.2 ft

Details

Item
Crossover Bridge
Material
Aluminum
Finish
Brightened Aluminum
Number of Steps
7
Load Capacity
500 lb
Climbing Angle
50 ?
Step Tread
Diamond Plate
Ladder Tread
Diamond Plate
Item - Crossover Ladder
Crossover Bridge
Standards
ANSI, CAL-OSHA Compliant
Span
24 7/8 in
Overall Span
118 1/16 in
Color
Gray
Vertical Clearance
54 in
Series
Cotterman(R) Crossover Bridges
Assembly
Unassembled
Base Span
118.1 in
Weight
210 lb
Load Capacity - Maximum
500 lb
Tread Type
Diamond Plate
Product Type
Crossover Bridge
Step Spacing
8 in

Description

Crossover Bridge, Vertical Clearance 54 in, Span 24 7/8 in, Platform Height 4.7 ft, Platform Depth 37 in, Number of Steps 7, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 118 1/16 in, Overall Height 8.2 ft, Handrail Height 3.5 ft, Climbing Angle 50 Degrees , Step Tread Diamond Plate, Step Width 24.1 in, Step Depth 7 in, Material Aluminum, Finish Brightened Aluminum, Color Gray, Standards ANSI, CAL-OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.