Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Bridge, 56 in Platform Ht, Aluminum, 500 lb Load Capacity, 7 Steps

  • Mfr # 7SPA24A7C50P3

  • Zoro # G0682888


product price: $2,503.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Brightened Aluminum
Overall Height
98 in
Platform Height
56 in
Handrail Height
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7SPA24A7C50P3
Zoro #
G0682888
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
98 in
Platform Height
56 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
4 7/8 in
Platform Depth
33 in
Bottom Width
28 5/8 in
Platform Width
24 in
Reach Height - Maximum
10.2 ft
Vertical Clearance Height
4.5 ft
Base Width
28.6 in
Toeboard Height
4 in
Horizontal Clearance Width
25.6 in

Details

Item
Crossover Bridge
Material
Aluminum
Finish
Brightened Aluminum
Number of Steps
7
Load Capacity
500 lb
Climbing Angle
70 ?
Step Tread
Diamond Plate
Item - Crossover Ladder
Crossover Bridge
Color
Gray
Overall Span
70 15/16 in
Vertical Clearance
54 in
Ladder Tread
Diamond Plate
Span
25 9/16 in
Standards
CAL-OSHA Compliant
Weight
153 lb
Base Span
70.9 in
Series
Cotterman(R) Space Saver Crossover Bridges
Tread Type
Diamond Plate
Step Spacing
8 in
Product Type
Crossover Bridge
Assembly
Unassembled
Load Capacity - Maximum
500 lb

Description

Crossover Bridge, Vertical Clearance 54 in, Span 25 9/16 in, Platform Height 4.7 ft, Platform Depth 33 in, Number of Steps 7, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 70 15/16 in, Overall Height 8.2 ft, Handrail Height 3.5 ft, Climbing Angle 70 Degrees , Step Tread Diamond Plate, Step Width 24.1 in, Step Depth 4.9 in, Material Aluminum, Finish Brightened Aluminum, Color Gray, Standards CAL-OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.