Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Bridge, 56 in Platform Ht, Aluminum, 500 lb Load Capacity, 7 Steps

  • Mfr # 7SPA36A7C50P3

  • Zoro # G1002666


product price: $3,111.99
/ea
Additional $490.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Finish
Brightened Aluminum
Overall Height
98 in
Platform Height
56 in
Handrail Height
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7SPA36A7C50P3
Zoro #
G1002666
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
98 in
Platform Height
56 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
4 7/8 in
Bottom Width
28 5/8 in
Platform Depth
44 in
Platform Width
24 in
Reach Height - Maximum
10.2 ft
Toeboard Height
4 in
Base Width
28.6 in
Horizontal Clearance Width
37.3 in
Vertical Clearance Height
4.5 ft

Details

Item
Crossover Bridge
Material
Aluminum
Finish
Brightened Aluminum
Number of Steps
7
Load Capacity
500 lb
Climbing Angle
70 ?
Step Tread
Diamond Plate
Overall Span
82 5/8 in
Color
Gray
Vertical Clearance
54 in
Item - Crossover Ladder
Crossover Bridge
Ladder Tread
Diamond Plate
Span
37 5/16 in
Standards
CAL-OSHA Compliant
Weight
165 lb
Product Type
Crossover Bridge
Series
Cotterman(R) Space Saver Crossover Bridges
Load Capacity - Maximum
500 lb
Assembly
Unassembled
Tread Type
Diamond Plate
Step Spacing
8 in
Base Span
82.6 in

Description

Crossover Bridge, Vertical Clearance 54 in, Span 37 5/16 in, Platform Height 4.7 ft, Platform Depth 44 in, Number of Steps 7, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 82 5/8 in, Overall Height 8.2 ft, Handrail Height 3.5 ft, Climbing Angle 70 Degrees , Step Tread Diamond Plate, Step Width 24.1 in, Step Depth 4.9 in, Material Aluminum, Finish Brightened Aluminum, Color Gray, Standards CAL-OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.