Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Bridge, 56 in Platform Ht, Steel, 500 lb Load Capacity, 7 Steps

  • Mfr # 7SCS36A7C1P3

  • Zoro # G3487611


product price: $2,099.99
/ea
Additional $490.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Powder Coated
Overall Height
98 in
Platform Height
56 in
Handrail Height
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7SCS36A7C1P3
Zoro #
G3487611
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
98 in
Platform Height
56 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
7 in
Platform Depth
49 in
Bottom Width
28 5/8 in
Platform Width
24 in
Toeboard Height
4 in
Vertical Clearance Height
4.5 ft
Base Width
28.6 in
Reach Height - Maximum
10.2 ft
Horizontal Clearance Width
36.6 in

Details

Item
Crossover Bridge
Material
Steel
Finish
Powder Coated
Number of Steps
7
Load Capacity
500 lb
Climbing Angle
50 ?
Step Tread
Diamond Plate
Standards
ANSI, CAL-OSHA Compliant
Span
36 5/8 in
Item - Crossover Ladder
Crossover Bridge
Ladder Tread
Diamond Plate
Overall Span
129 13/16 in
Color
Gray
Vertical Clearance
54 in
Step Spacing
8 in
Weight
486 lb
Assembly
Unassembled
Product Type
Crossover Bridge
Series
Cotterman(R) Crossover Bridges
Load Capacity - Maximum
500 lb
Base Span
129.8 in
Tread Type
Diamond Plate

Description

Crossover Bridge, Vertical Clearance 54 in, Span 36 5/8 in, Platform Height 4.7 ft, Platform Depth 49 in, Number of Steps 7, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 129 13/16 in, Overall Height 8.2 ft, Handrail Height 3.5 ft, Climbing Angle 50 Degrees , Step Tread Diamond Plate, Step Width 24.1 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards ANSI, CAL-OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.