Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Bridge, 56 in Platform Ht, Steel, 500 lb Load Capacity, 7 Steps

  • Mfr # 7SPS36A3C1P3

  • Zoro # G3487587


product price: $1,900.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Powder Coated
Overall Height
98 in
Platform Height
56 in
Handrail Height
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7SPS36A3C1P3
Zoro #
G3487587
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
98 in
Platform Height
56 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
4 7/8 in
Platform Depth
44 in
Bottom Width
28 5/8 in
Platform Width
24 in
Vertical Clearance Height
4.5 ft
Reach Height - Maximum
10.2 ft
Base Width
28.6 in
Horizontal Clearance Width
37.6 in
Toeboard Height
4 in

Details

Item
Crossover Bridge
Material
Steel
Finish
Powder Coated
Number of Steps
7
Load Capacity
500 lb
Climbing Angle
70 ?
Step Tread
Serrated
Vertical Clearance
54 in
Span
37 5/16 in
Ladder Tread
Serrated
Item - Crossover Ladder
Crossover Bridge
Color
Gray
Overall Span
82 5/8 in
Standards
CAL-OSHA Compliant
Step Spacing
8 in
Load Capacity - Maximum
500 lb
Base Span
84 in
Series
Cotterman(R) Space Saver Crossover Bridges
Assembly
Unassembled
Tread Type
Serrated
Product Type
Crossover Bridge
Weight
358 lb

Description

Crossover Bridge, Vertical Clearance 54 in, Span 37 5/16 in, Platform Height 4.7 ft, Platform Depth 44 in, Number of Steps 7, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 82 5/8 in, Overall Height 8.2 ft, Handrail Height 3.5 ft, Climbing Angle 70 Degrees , Step Tread Serrated, Step Width 24.1 in, Step Depth 4.9 in, Material Steel, Finish Powder Coated, Color Gray, Standards CAL-OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.