Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Ladder, 50 in Platform Ht, Steel, 350 lb Load Capacity, 5 Steps

  • Mfr # 5PC36A3B1C1P6

  • Zoro # G9929674


product price: $1,344.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coated
Overall Height
80 in
Platform Height
50 in
Handrail Height
2.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PC36A3B1C1P6
Zoro #
G9929674
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
80 in
Platform Height
50 in
Handrail Height
2.5 ft
Step Width
24 in
Step Depth
7 in
Bottom Width
26 in
Platform Depth
36 in
Platform Width
24 in
Horizontal Clearance Width
22 in
Base Width
30 in
Reach Height - Maximum
9.7 ft
Vertical Clearance Height
4 ft

Details

Item
Crossover Ladder
Material
Steel
Finish
Powder Coated
Number of Steps
5
Load Capacity
350 lb
Climbing Angle
50 ?
Step Tread
Serrated
Ladder Tread
Serrated
Overall Span
103 3/4 in
Item - Crossover Ladder
Crossover Ladder
Span
23 1/2 in
Vertical Clearance
48 in
Standards
ANSI, OSHA Compliant
Color
Gray
Weight
210 lb
Tread Type
Serrated
Step Spacing
10 in
Load Capacity - Maximum
350 lb
Assembly
Assembled
Series
PC - Portable Crossover Ladders
Base Span
104 in
Product Type
Crossover Ladder

Description

Crossover Ladder, Vertical Clearance 48 in, Span 23 1/2 in, Platform Height 4.2 ft, Platform Depth 36 in, Number of Steps 5, Bottom Width 26 in, Load Capacity 350 lb, Overall Span 103 3/4 in, Overall Height 6.7 ft, Handrail Height 2.5 ft, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.