Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Ladder, 60 in Platform Ht, Steel, 350 lb Load Capacity, 6 Steps

  • Mfr # 6PC24A3B1C1P6

  • Zoro # G9929647


product price: $1,435.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Powder Coated
Overall Height
90 in
Platform Height
60 in
Handrail Height
2.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PC24A3B1C1P6
Zoro #
G9929647
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
90 in
Platform Height
60 in
Handrail Height
2.5 ft
Step Width
24 in
Step Depth
7 in
Platform Depth
24 in
Bottom Width
26 in
Platform Width
24 in
Vertical Clearance Height
4.8 ft
Reach Height - Maximum
10.5 ft
Horizontal Clearance Width
10 in
Base Width
30 in

Details

Item
Crossover Ladder
Material
Steel
Finish
Powder Coated
Number of Steps
6
Load Capacity
350 lb
Climbing Angle
50 ?
Step Tread
Serrated
Span
9 in
Color
Gray
Standards
ANSI, OSHA Compliant
Vertical Clearance
58 in
Overall Span
109 7/8 in
Ladder Tread
Serrated
Item - Crossover Ladder
Crossover Ladder
Weight
225 lb
Load Capacity - Maximum
350 lb
Series
PC - Portable Crossover Ladders
Base Span
110 in
Step Spacing
10 in
Tread Type
Serrated
Assembly
Assembled
Product Type
Crossover Ladder

Description

Crossover Ladder, Vertical Clearance 58 in, Span 9 in, Platform Height 5 ft, Platform Depth 24 in, Number of Steps 6, Bottom Width 26 in, Load Capacity 350 lb, Overall Span 109 7/8 in, Overall Height 7.5 ft, Handrail Height 2.5 ft, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.